Beli glass stopper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DETECTAPRO Beaker Plastic (Gelas Kimia)
    Mulai

    Rp709.900

    DETECTAPRO Beaker Plastic (Gelas Kimia)
    Deskripsi:
    Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.
    atribut:
    • UNSPSC: 24112601
    • Autoclavable: No
    • Basic Material: Plastic
    • Beaker Type: Tall Form with Handle
    • Body Color: Blue
    • Body Material: Polypropylene
    • Capacity (fl oz): 33.28
    • Capacity (ml): 1000
    • Clarity: Opaque
    • Disposable/Reusable: Reusable
    • Includes Graduations: Yes
    • Maximum Graduation (ml): 1000
    • Minimum Graduation (ml): 100
    • Outside Diameter (inch): 5
    • Overall Height (mm): 152.4
    • Product Type: Beaker
    • Special Features: Food Safe; Metal Detectable
  2. AS Lid for 2000ml Beaker
    50%
    Mulai

    Rp159.900

    AS Lid for 2000ml Beaker
    atribut:
    • Type: For 2000ml
  3. Tokyo Glass Kikai (TGK) Stopper
    Mulai

    Rp279.900

    Tokyo Glass Kikai (TGK) Stopper
    Deskripsi:
    Fine common mating glassware The joints are common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled. For the common mating part, except for special ones, we have adopted the common 15/25 to the common 45/50.
    atribut:
    • Space: About Fine Transparent Common Laminated Glassware
    • Product Code: 88638
  4. COWIE Beaker PTFE Thermotech (Gelas Kimia)
    Mulai

    Rp3.799.900

    COWIE Beaker PTFE Thermotech (Gelas Kimia)
    atribut:
    • Material: Body/PTFE, Bottom Surface/PTFE/Carbon
    • Operating Temperature Range (°C): -269 to + 260
  5. Burkle Beaker Graduated with Handle Stacking Type (Gelas Kimia)
    Mulai

    Rp379.900

    Burkle Beaker Graduated with Handle Stacking Type (Gelas Kimia)
    Deskripsi:
    Graduated beaker with graduation printed in blue, open handle, conical. Beakers can be stacked and therefore save space during storage.
    atribut:
    • Material: PP
  6. AS ONE Medicine Cup Stainless Steel
    21%
    Mulai

    Rp179.900

    AS ONE Medicine Cup Stainless Steel
    atribut:
    • AS ONE Part Number: 2-9547-02
    • Full Water Capacity (ml): 125
    • Type: Medicine distribution type
    • Volume (ml): 100
  7. AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)
    Mulai

    Rp2.499.900

    AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)
    Deskripsi:
    The main body and lid are integrated, and the lid is easy to open and close because it has a hinge.
    atribut:
    • Kinds: hand beaker
    • Material: Stainless steel (SUS304)
  8. Cole Parmer Beaker Stainless Steel Griffin Style with Easy-Pour Rim (Gelas Kimia)
    Mulai

    Rp9.399.900

    Cole Parmer Beaker Stainless Steel Griffin Style with Easy-Pour Rim (Gelas Kimia)
    Deskripsi:
    These Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring. Constructed of medium gauge 304 stainless steel, these beakers are durable and easy to clean.
    atribut:
    • Material: Stainless Steel
    • High Temperature Endurance (°F): 800
    • Autoclavable: Yes
    • Low Temperature Endurance (°F): -450
  9. BOROSIL Beaker Glass Low Form (Gelas Kimia)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    BOROSIL Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
  10. DYNALON Beaker Plastic (Gelas Kimia)
    Mulai

    Rp289.900

    DYNALON Beaker Plastic (Gelas Kimia)
    Deskripsi:
    Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.
    atribut:
    • UNSPSC: 41121803
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Color: Clear
    • Capacity (fl oz): 33.81
    • Capacity (ml): 1000
    • Clarity: Transparent
    • Disposable/Reusable: Reusable
    • Includes: Pour Spout
    • Includes Graduations: Yes
    • Maximum Graduation (ml): 1000
    • Product Type: Beaker
    • Standards: FDA; REACH; RoHS
    • Sterile/Non-Sterile: Non-Sterile
  11. DURAN Beaker Glass (Gelas Kimia)
    Mulai

    Rp82.900

    DURAN Beaker Glass (Gelas Kimia)
    Deskripsi:
    With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
  12. FLON CHEMICAL Beaker PTFE with Handle (Gelas Kimia)
    Mulai

    Rp8.599.900

    FLON CHEMICAL Beaker PTFE with Handle (Gelas Kimia)
    atribut:
    • Heat Resistance (°C): 260
    • Material: PTFE (ethylene tetrafluoride)
Daftar Harga glass stopper Terbaru October 2026
AS ONE Glass StopperRp90.900
DETECTAPRO Beaker Plastic (Gelas Kimia)Rp709.900
DURAN Stopper Glass (Penutup Kaca)Rp57.900
AS Lid for 2000ml BeakerRp159.900
Tokyo Glass Kikai (TGK) StopperRp279.900
COWIE Beaker PTFE Thermotech (Gelas Kimia)Rp3.799.900
Burkle Beaker Graduated with Handle Stacking Type (Gelas Kimia)Rp379.900
AZLON Beaker PP (Gelas Kimia)Rp22.900
AS ONE Medicine Cup Stainless SteelRp179.900
AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)Rp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)